Gift buying made easy: Shop Zoro.com Gift Certificates

Slip Hook, Alloy Steel, G70, Clevis

DAYTON| Zoro #: G2273652| Mfr #: 2YNV6

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2273652 Mfr #: 2YNV6
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MItem: Slip Hook
Working Load Limit: 8750 lb.Trade Size: 7/16"
Dimension B: 3-11/16"Dimension C: 9/16"
Grade: 70Material: Alloy Steel
Finish: PaintedColor: Red
Attachment Type: ClevisCountry of Origin (subject to change): China

Product Description

Slip Hook, Material Alloy Steel, Grade 70, Attachment Type Clevis, Trade Size 7/16 In., Working Load Limit 8750 lb., Dimension B 3-11/16 In., Dimension C 9/16 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.