Slip Hook, Alloy Steel, G70, Clevis

DAYTON| Zoro #: G0400136| Mfr #: 2YNV8

$39.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 15,800 lb.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0400136 Mfr #: 2YNV8
Color: RedWorking Load Limit: 15,800 lb.
Material: Alloy steelDimension B: 4-15/16"
Item: Slip HookFinish: Painted
Dimension C: 3/4"Trade Size: 5/8"
Grade: 70Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Attachment Type: ClevisCountry of Origin (subject to change): China

Description

Slip Hook, Material Alloy Steel, Grade 70, Attachment Type Clevis, Trade Size 5/8 In., Working Load Limit 15,800 lb., Dimension B 4-15/16 In., Dimension C 3/4 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews