PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Slip Hook, Alloy Steel, G70, Eye, 11300 lb.

DAYTON| Zoro #: G1813996| Mfr #: 2YNW4

$18.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 11,300 lb.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1813996 Mfr #: 2YNW4
Color: RedWorking Load Limit: 11,300 lb.
Material: Alloy steelDimension B: 4-9/32"
Diameter: 17/32"Item: Slip Hook
Finish: PaintedTrade Size: 1/2"
Grade: 70Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Attachment Type: EyeCountry of Origin (subject to change): China

Description

Slip Hook, Material Alloy Steel, Grade 70, Attachment Type Eye, Trade Size 1/2 In., Working Load Limit 11,300 lb., Dimension B 4-9/32 In., Diameter 17/32 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews