Slip Hook, Alloy Steel, G70, Eye, 15800 lb.

DAYTON| Zoro #: G1946165| Mfr #: 2YNW5

$30.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1946165 Mfr #: 2YNW5
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MFinish: Painted
Item: Slip HookColor: RED
Item: Slip HookWorking Load Limit: 15, 800 lb.
Trade Size: 5/8"Dimension B: 5-7/32"
Grade: 70Material: Alloy steel
Finish: PaintedDiameter: 11/16"
Attachment Type: EyeCountry of Origin (subject to change): China

Product Description

Slip Hook, Material Alloy Steel, Grade 70, Attachment Type Eye, Trade Size 5/8 In., Working Load Limit 15,800 lb., Dimension B 5-7/32 In., Diameter 11/16 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Product Reviews

Save 15%. Sign up for Z-mail.