TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Slip Hook, Alloy Steel, G70, Eye, 4700 lb.

DAYTON| Zoro #: G0382645| Mfr #: 2YNW1

$6.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 4700 lb.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0382645 Mfr #: 2YNW1
Color: RedWorking Load Limit: 4700 lb.
Material: Alloy steelDimension B: 2-15/16"
Diameter: 3/8"Item: Slip Hook
Finish: PaintedTrade Size: 5/16"
Grade: 70Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Attachment Type: EyeCountry of Origin (subject to change): China

Description

Slip Hook, Material Alloy Steel, Grade 70, Attachment Type Eye, Trade Size 5/16 In., Working Load Limit 4700 lb., Dimension B 2-15/16 In., Diameter 3/8 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews