SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Slip Hook, Alloy Steel, G70, Eye, 8750 lb.

DAYTON| Zoro #: G2461602| Mfr #: 2YNW3

$12.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 8750 lb.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2461602 Mfr #: 2YNW3
Color: RedWorking Load Limit: 8750 lb.
Material: Alloy steelDimension B: 3-7/8"
Diameter: 15/32"Item: Slip Hook
Finish: PaintedTrade Size: 7/16"
Grade: 70Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Attachment Type: EyeCountry of Origin (subject to change): China

Description

Slip Hook, Material Alloy Steel, Grade 70, Attachment Type Eye, Trade Size 7/16 In., Working Load Limit 8750 lb., Dimension B 3-7/8 In., Diameter 15/32 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews