KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slip Hook, Alloy Steel, G80, 14000 lb.

DAYTON| Zoro #: G1517047| Mfr #: 1DNJ2

$144.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Slip Hook
Includes: Safety Latch
Attachment Type: Swivel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1517047 Mfr #: 1DNJ2
Item: Slip HookIncludes: Safety Latch
Attachment Type: SwivelColor: Red
Working Load Limit: 14,000 lb.Finish: Powder Coated
Diameter: 1"Grade: 80
Material: Alloy steelDimension B: 9-5/8"
Country of Origin (subject to change): China

Description

Slip Hook, Material Alloy Steel, Grade 80, Attachment Type Swivel, Working Load Limit 14,000 lb., Dimension B 9-5/8 In., Diameter 1 In., Red, Finish Powder Coated, Includes Safety Latch

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews