BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Slip Hook, Alloy Steel, G80, 22000 lb.

DAYTON| Zoro #: G2404622| Mfr #: 1DNJ3

$273.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension B: 12-1/8"Color: RedDiameter: 1-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2404622 Mfr #: 1DNJ3
Dimension B: 12-1/8"Color: Red
Diameter: 1-1/8"Grade: 80
Finish: Powder CoatedWorking Load Limit: 22,000 lb.
Item: Slip HookMaterial: Alloy steel
Includes: Safety LatchAttachment Type: Swivel
Country of Origin (subject to change): China

Description

Slip Hook, Material Alloy Steel, Grade 80, Attachment Type Swivel, Working Load Limit 22,000 lb., Dimension B 12-1/8 In., Diameter 1-1/8 In., Red, Finish Powder Coated, Includes Safety Latch

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews