Slip Hook, Alloy Steel, G80, Clevis

DAYTON| Zoro #: G1228692| Mfr #: 2YNW6

$36.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 3500 lb.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1228692 Mfr #: 2YNW6
Color: RedWorking Load Limit: 3500 lb.
Material: Alloy steelIncludes: Spring-Loaded Latch - Assembled to Hook
Dimension B: 3-13/32"Item: Slip Hook
Finish: PaintedDimension C: 11/32"
Trade Size: 9/32"Grade: 80
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MAttachment Type: Clevis
Country of Origin (subject to change): China

Description

Slip Hook, Material Alloy Steel, Grade 80, Attachment Type Clevis, Trade Size 9/32 In., Working Load Limit 3500 lb., Dimension B 3-13/32 In., Dimension C 11/32 In., Red, Finish Painted, Includes Spring-Loaded Latch - Assembled to Hook, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews