Slip Hook, Alloy Steel, G80, Clevis

DAYTON| Zoro #: G2063765| Mfr #: 2YNW8

$78.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 12,000 lb.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2063765 Mfr #: 2YNW8
Color: RedWorking Load Limit: 12,000 lb.
Material: Alloy steelIncludes: Spring-Loaded Latch - Assembled to Hook
Dimension B: 4-29/32"Item: Slip Hook
Finish: PaintedDimension C: 5/8"
Trade Size: 1/2"Grade: 80
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MAttachment Type: Clevis
Country of Origin (subject to change): China

Description

Slip Hook, Material Alloy Steel, Grade 80, Attachment Type Clevis, Trade Size 1/2 In., Working Load Limit 12,000 lb., Dimension B 4-29/32 In., Dimension C 5/8 In., Red, Finish Painted, Includes Spring-Loaded Latch - Assembled to Hook, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews