PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Slip Hook, Alloy Steel, G80, Eye, 18100 lb.

DAYTON| Zoro #: G2460604| Mfr #: 2YNX6

$105.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 18,100 lb.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2460604 Mfr #: 2YNX6
Color: RedWorking Load Limit: 18,100 lb.
Material: Alloy steelIncludes: Spring-Loaded Latch - Assembled to Hook
Dimension B: 7-9/32"Diameter: 29/32"
Item: Slip HookFinish: Painted
Trade Size: 5/8"Grade: 80
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MAttachment Type: Eye
Country of Origin (subject to change): China

Description

Slip Hook, Material Alloy Steel, Grade 80, Attachment Type Eye, Trade Size 5/8 In., Working Load Limit 18,100 lb., Dimension B 7-9/32 In., Diameter 29/32 In., Red, Finish Painted, Includes Spring-Loaded Latch - Assembled to Hook, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews