SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Slip Hook, Alloy Steel, G80, Eye, 2100 lb.

DAYTON| Zoro #: G0712756| Mfr #: 2YNX2

$16.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 2100 lb.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0712756 Mfr #: 2YNX2
Color: RedWorking Load Limit: 2100 lb.
Material: Alloy steelIncludes: Spring-Loaded Latch - Assembled to Hook
Dimension B: 3-1/16"Diameter: 11/32"
Item: Slip HookFinish: Painted
Trade Size: 7/32"Grade: 80
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MAttachment Type: Eye
Country of Origin (subject to change): China

Description

Slip Hook, Material Alloy Steel, Grade 80, Attachment Type Eye, Trade Size 7/32 In., Working Load Limit 2100 lb., Dimension B 3-1/16 In., Diameter 11/32 In., Red, Finish Painted, Includes Spring-Loaded Latch - Assembled to Hook, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Reviews