FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Slip Hook, Alloy Steel, G80, Eye, 28300 lb.

DAYTON| Zoro #: G0656214| Mfr #: 2YNX7

$136.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0656214 Mfr #: 2YNX7
Color: RedFinish: Painted
Item: Slip HookStandards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Includes: Spring-Loaded Latch - Assembled to HookItem: Slip Hook
Working Load Limit: 28, 300 lb.Trade Size: 3/4"
Dimension B: 9-1/16"Grade: 80
Material: Alloy steelFinish: Painted
Diameter: 1-1/8"Attachment Type: Eye
Country of Origin (subject to change): China

Product Description

Slip Hook, Material Alloy Steel, Grade 80, Attachment Type Eye, Trade Size 3/4 In., Working Load Limit 28,300 lb., Dimension B 9-1/16 In., Diameter 1-1/8 In., Red, Finish Painted, Includes Spring-Loaded Latch - Assembled to Hook, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Product Reviews