Slip Hook, Alloy Steel, G80, Half Link

DAYTON| Zoro #: G0799093| Mfr #: 2YNZ4

$38.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: 80Color: RedWorking Load Limit: 2500 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0799093 Mfr #: 2YNZ4
Grade: 80Color: Red
Working Load Limit: 2500 lb.Attachment Type: Half Link
Item: Slip HookFinish: Painted
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MDimension B: 9/32"
Diameter: 7/16"Material: Alloy steel
Includes: Spring-Loaded Latch - Assembled to Hook, Half Link Components Bagged with HookTrade Size: 9/32"
Country of Origin (subject to change): China

Description

Slip Hook, Material Alloy Steel, Grade 80, Attachment Type Half Link, Trade Size 9/32 In., Working Load Limit 2500 lb., Dimension B 9/32 In., Diameter 7/16 In., Red, Finish Painted, For Use With -, Includes Spring-Loaded Latch - Assembled to Hook, Half Link Components Bagged with Hook, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews