Slip Hook, Alloy Steel, G80, Half Link

DAYTON| Zoro #: G1393061| Mfr #: 2YNZ5

$62.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1393061 Mfr #: 2YNZ5
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MItem: Slip Hook
Includes: Spring-Loaded Latch - Assembled to Hook, Half Link Components Bagged with HookItem: Slip Hook
Working Load Limit: 7100 lb.Trade Size: 3/8"
Dimension B: 3/8"Grade: 80
Material: Alloy SteelFinish: Painted
For Use With: -Color: Red
Diameter: 1/2"Attachment Type: Half Link
Country of Origin (subject to change): China

Product Description

Slip Hook, Material Alloy Steel, Grade 80, Attachment Type Half Link, Trade Size 3/8 In., Working Load Limit 7100 lb., Dimension B 3/8 In., Diameter 1/2 In., Red, Finish Painted, For Use With -, Includes Spring-Loaded Latch - Assembled to Hook, Half Link Components Bagged with Hook, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.