SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Slip Hook, Alloy Steel, G80, Half Link

DAYTON| Zoro #: G1341645| Mfr #: 2YNZ6

$87.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 12,000 lb.Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1341645 Mfr #: 2YNZ6
Color: RedWorking Load Limit: 12,000 lb.
Material: Alloy steelFor Use With: -
Includes: Spring-Loaded Latch - Assembled to Hook, Half Link Components Bagged with HookDimension B: 1/2"
Diameter: 19/32"Item: Slip Hook
Finish: PaintedTrade Size: 1/2"
Grade: 80Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Attachment Type: Half LinkCountry of Origin (subject to change): China

Description

Slip Hook, Material Alloy Steel, Grade 80, Attachment Type Half Link, Trade Size 1/2 In., Working Load Limit 12,000 lb., Dimension B 1/2 In., Diameter 19/32 In., Red, Finish Painted, For Use With -, Includes Spring-Loaded Latch - Assembled to Hook, Half Link Components Bagged with Hook, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews