Slip Hook, Carbon Steel, Eye, 20000 lb.

DAYTON| Zoro #: G0636142| Mfr #: 2YPD3

$93.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0636142 Mfr #: 2YPD3
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MItem: Slip Hook
Includes: Installed LatchItem: Slip Hook
Working Load Limit: 20, 000 lb.Dimension B: 10-3/32"
Grade: 40Material: Carbon Steel
Finish: PaintedFor Use With: -
Color: RedDiameter: 1-1/4"
Attachment Type: EyeCountry of Origin (subject to change): China

Product Description

Slip Hook, Material Carbon Steel, Grade 40, Attachment Type Eye, Working Load Limit 20, 000 lb., Dimension B 10-3/32 In., Diameter 1-1/4 In., Red, Finish Painted, For Use With -, Includes Installed Latch, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.