Slip Hook, Carbon Steel, Eye, 4000 lb.

DAYTON| Zoro #: G1989057| Mfr #: 2YPC8

$12.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: RedWorking Load Limit: 4000 lb.Material: Carbon Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1989057 Mfr #: 2YPC8
Color: RedWorking Load Limit: 4000 lb.
Material: Carbon SteelFor Use With: -
Includes: Installed LatchDimension B: 4-23/32"
Diameter: 37/64"Item: Slip Hook
Finish: PaintedGrade: 40
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MAttachment Type: Eye
Country of Origin (subject to change): China

Description

Slip Hook, Material Carbon Steel, Grade 40, Attachment Type Eye, Working Load Limit 4000 lb., Dimension B 4-23/32 In., Diameter 37/64 In., Red, Finish Painted, For Use With -, Includes Installed Latch, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews