KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slip Hook, Carbon Steel, Eye, 6000 lb.

DAYTON| Zoro #: G1841183| Mfr #: 2YPC9

$20.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Installed Latch
Color: Red
Working Load Limit: 6000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1841183 Mfr #: 2YPC9
Includes: Installed LatchColor: Red
Working Load Limit: 6000 lb.Finish: Painted
Dimension B: 5-25/32"Diameter: 23/32"
Grade: 40Item: Slip Hook
Attachment Type: EyeMaterial: carbon steel
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MCountry of Origin (subject to change): China

Description

Slip Hook, Material Carbon Steel, Grade 40, Attachment Type Eye, Working Load Limit 6000 lb., Dimension B 5-25/32 In., Diameter 23/32 In., Red, Finish Painted, For Use With -, Includes Installed Latch, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews