Gift buying made easy: Shop Zoro.com Gift Certificates

Slip Hook, Carbon Steel, Swivel, 2000 lb.

DAYTON| Zoro #: G1366391| Mfr #: 2YPD6

$24.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1366391 Mfr #: 2YPD6
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MIncludes: Safety Latch
Item: Slip HookWorking Load Limit: 2000 lb.
Dimension B: 5-3/8"Grade: 40
Material: Carbon SteelFinish: Painted
Color: RedDiameter: 1/2"
Attachment Type: SwivelCountry of Origin (subject to change): China

Product Description

Slip Hook, Material Carbon Steel, Grade 40, Attachment Type Swivel, Working Load Limit 2000 lb., Dimension B 5-3/8 In., Diameter 1/2 In., Red, Finish Painted, Includes Safety Latch, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.