Slip Hook, Carbon Steel, Swivel, 3000 lb.

DAYTON| Zoro #: G2003732| Mfr #: 2YPD7

$28.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2003732 Mfr #: 2YPD7
Color: RedFinish: Painted
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MItem: Slip Hook
Item: Slip HookWorking Load Limit: 3000 lb.
Dimension B: 6-1/8"Grade: 40
Material: carbon steelFinish: Painted
Attachment Type: SwivelDiameter: 5/8"
Country of Origin (subject to change): China

Product Description

Slip Hook, Material Carbon Steel, Grade 40, Attachment Type Swivel, Working Load Limit 3,000 lb., Dimension B 6-1/8 In., Diameter 5/8 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.