DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Slip Hook, Carbon Steel, Swivel, 4000 lb.

DAYTON| Zoro #: G1687515| Mfr #: 2YPD8

$37.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1687515 Mfr #: 2YPD8
Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952MItem: Slip Hook
Working Load Limit: 4, 000 lb.Dimension B: 6-1/2"
Grade: 40Material: Carbon Steel
Finish: PaintedColor: Red
Diameter: 5/8"Attachment Type: Swivel
Country of Origin (subject to change): China

Product Description

Slip Hook, Material Carbon Steel, Grade 40, Attachment Type Swivel, Working Load Limit 4, 000 lb., Dimension B 6-1/2 In., Diameter 5/8 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.