KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Slip Hook, Carbon Steel, Swivel, 6000 lb.

DAYTON| Zoro #: G2028467| Mfr #: 2YPD9

$42.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Slip Hook
Attachment Type: Swivel
Working Load Limit: 6000 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028467 Mfr #: 2YPD9
Item: Slip HookAttachment Type: Swivel
Working Load Limit: 6000 lb.Material: carbon steel
Diameter: 3/4"Standards: Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M
Grade: 40Finish: Painted
Dimension B: 7-1/2"Color: Red
Country of Origin (subject to change): China

Description

Slip Hook, Material Carbon Steel, Grade 40, Attachment Type Swivel, Working Load Limit 6,000 lb., Dimension B 7-1/2 In., Diameter 3/4 In., Red, Finish Painted, Standards Federal Spec RR-C-271D, ASME B30.10 and ASTM A 952/A 952M

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews