Slip Hook, Forged Steel, G30, Clevis

DAYTON| Zoro #: G1720634| Mfr #: 1DNB1

$7.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1720634 Mfr #: 1DNB1
Standards: ASTME 1444-94AMaterial: Forged Steel
Attachment Type: ClevisFinish: Galvanized
Item: Slip HookWorking Load Limit: 1300 lb.
Trade Size: 3/16" or 1/4"Dimension B: 2-5/8"
Dimension C: 5/16"Grade: 30
Color: SilverCountry of Origin (subject to change): China

Product Description

Slip Hook, Material Forged Steel, Grade 30, Attachment Type Clevis, Trade Size 3/16 In. or 1/4 In., Working Load Limit 1300 lb., Dimension B 2-5/8 In., Dimension C 5/16 In., Silver, Finish Galvanized, For Use With Chain, Standards ASTME 1444-94A

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.