Slip Hook, Forged Steel, G30, Clevis

DAYTON| Zoro #: G0372732| Mfr #: 1DNB5

$6.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverWorking Load Limit: 1900 lb.Material: Forged steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372732 Mfr #: 1DNB5
Color: SilverWorking Load Limit: 1900 lb.
Material: Forged steelFor Use With: Chain
Dimension B: 3"Item: Slip Hook
Finish: GalvanizedDimension C: 3/8"
Trade Size: 5/16"Grade: 30
Standards: ASTME 1444-94AAttachment Type: Clevis
Country of Origin (subject to change): China

Description

Slip Hook, Material Forged Steel, Grade 30, Attachment Type Clevis, Trade Size 5/16 In., Working Load Limit 1900 lb., Dimension B 3 In., Dimension C 3/8 In., Silver, Finish Galvanized, For Use With Chain, Standards ASTME 1444-94A

Reviews