PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Slip Hook, Forged Steel, G43, Clevis

DAYTON| Zoro #: G2350731| Mfr #: 1DNC4

$10.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: naturalWorking Load Limit: 5400 lb.Material: Forged steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2350731 Mfr #: 1DNC4
Color: naturalWorking Load Limit: 5400 lb.
Material: Forged steelFor Use With: Chain
Dimension B: 3 1/2"Item: Slip Hook
Finish: BurnishedDimension C: 3/8"
Trade Size: 3/8"Grade: 43
Standards: ASTME 1444-94AAttachment Type: Clevis
Country of Origin (subject to change): China

Description

Slip Hook, Material Forged Steel, Grade 43, Attachment Type Clevis, Trade Size 3/8 In., Working Load Limit 5400 lb., Dimension B 3 1/2 In., Dimension C 3/8 In., Natural, Finish Burnished, For Use With Chain, Standards ASTME 1444-94A

Reviews