Slip Hook, Forged Steel, G70, Clevis

DAYTON| Zoro #: G0600801| Mfr #: 1DNB8

$11.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Chain
Finish: Galvanized
Material: Forged steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0600801 Mfr #: 1DNB8
For Use With: ChainFinish: Galvanized
Material: Forged steelGrade: 70
Standards: ASTME 1444-94AColor: Silver
Working Load Limit: 4700 lb.Attachment Type: Clevis
Trade Size: 5/16"Dimension C: 5/16"
Item: Slip HookDimension B: 3"
Country of Origin (subject to change): China

Description

Slip Hook, Material Forged Steel, Grade 70, Attachment Type Clevis, Trade Size 5/16 In., Working Load Limit 4700 lb., Dimension B 3 In., Dimension C 5/16 In., Silver, Finish Galvanized, For Use With Chain, Standards ASTME 1444-94A

Reviews