Slip Hook, Forged Steel, G70, Clevis

DAYTON| Zoro #: G2252205| Mfr #: 1DNC6

$17.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension C: 3/8"Standards: ASTME 1444-94AGrade: 70
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2252205 Mfr #: 1DNC6
Dimension C: 3/8"Standards: ASTME 1444-94A
Grade: 70Item: Slip Hook
Color: SilverWorking Load Limit: 6600 lb.
For Use With: ChainMaterial: Forged steel
Trade Size: 3/8"Dimension B: 3 1/2"
Attachment Type: ClevisFinish: Galvanized
Country of Origin (subject to change): China

Description

Slip Hook, Material Forged Steel, Grade 70, Attachment Type Clevis, Trade Size 3/8 In., Working Load Limit 6600 lb., Dimension B 3 1/2 In., Dimension C 3/8 In., Silver, Finish Galvanized, For Use With Chain, Standards ASTME 1444-94A

Reviews