1" 2-Way Steam Solenoid Valve Less Coil 1" ORF

DAYTON| Zoro #: G0894013| Mfr #: 007732

$407.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0894013 Mfr #: 007732
For Use With: Dayton Solenoid CoilsBody Material: Brass
Valve Configuration: Normally ClosedValve Design: 2-Way
Operation Type: Pilot OperatedSteam Capacity: 3210 lb./hr.
Gasket Material: PTFESafe Working Water Pressure: 300 psi
Item: Steam Solenoid Valve Less CoilMin. Operating Pressure Differential: 5 psi
Max. Operating Pressure Differential: 150 psiCoefficient of Volume: 13.00
Orifice Dia.: 1"Max. Fluid Temp.: 400 Degrees F
Pipe Size: 1"Overall Length: 4-1/16"
Overall Height: 5-5/16"Safe Working Steam Pressure: 300 psi
Country of Origin (subject to change): Mexico

Product Description

Steam Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 1 In., Orifice Dia. 1 In., Coefficient of Volume 13.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential 150 psi, Safe Working Water Pressure 300 psi, Safe Working Steam Pressure 300 psi, Operation Type Pilot Operated, Steam Capacity 3210 lb./hr., Gasket Material PTFE, Max. Fluid Temp. 400 Degrees F, Overall Length 4-1/16 In., Overall Height 5-5/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews