1/2" 2-Way Steam Solenoid Valve Less Coil 5/8" ORF

DAYTON| Zoro #: G1783031| Mfr #: 007132

$102.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1783031 Mfr #: 007132
Valve Configuration: Normally ClosedBody Material: Brass
Valve Design: 2-WayFor Use With: Dayton Solenoid Coils
Max. Fluid Temp.: 250 Degrees FPipe Size: 1/2"
Overall Length: 2-3/4"Overall Height: 3-1/2"
Safe Working Steam Pressure: 15 psiOperation Type: Direct Acting
Steam Capacity: 165 lb./hr.Gasket Material: Ethylene Propylene
Safe Working Water Pressure: 300 psiItem: Steam Solenoid Valve Less Coil
Min. Operating Pressure Differential: 0 psiMax. Operating Pressure Differential: 100 psi
Coefficient of Volume: 3.60Orifice Dia.: 5/8"
Country of Origin (subject to change): Mexico

Product Description

Steam Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 5/8 In., Coefficient of Volume 3.60, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 100 psi, Safe Working Water Pressure 300 psi, Safe Working Steam Pressure 15 psi, Operation Type Direct Acting, Steam Capacity 165 lb./hr., Gasket Material Ethylene Propylene, Max. Fluid Temp. 250 Degrees F, Overall Length 2-3/4 In., Overall Height 3-1/2 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.