1/2" 2-Way Steam Solenoid Valve Less Coil 1/2" ORF

DAYTON| Zoro #: G1791736| Mfr #: 007730

$173.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1791736 Mfr #: 007730
Valve Configuration: Normally ClosedBody Material: Brass
For Use With: Dayton Solenoid CoilsValve Design: 2-Way
Min. Operating Pressure Differential: 5 psiMax. Operating Pressure Differential: 150 psi
Coefficient of Volume: 3.50Orifice Dia.: 1/2"
Max. Fluid Temp.: 400 Degrees FPipe Size: 1/2"
Overall Length: 2-1/2"Overall Height: 4-3/16"
Safe Working Steam Pressure: 300 psiOperation Type: Pilot Operated
Steam Capacity: 864 lb./hr.Gasket Material: PTFE
Safe Working Water Pressure: 300 psiItem: Steam Solenoid Valve Less Coil
Country of Origin (subject to change): Mexico

Product Description

Steam Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 1/2 In., Coefficient of Volume 3.50, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential 150 psi, Safe Working Water Pressure 300 psi, Safe Working Steam Pressure 300 psi, Operation Type Pilot Operated, Steam Capacity 864 lb./hr., Gasket Material PTFE, Max. Fluid Temp. 400 Degrees F, Overall Length 2-1/2 In., Overall Height 4-3/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.