1/2" 2-Way Solenoid Valve Less Coil 5/8" ORF

DAYTON| Zoro #: G1749684| Mfr #: 3A434

$110.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1749684 Mfr #: 3A434
Body Material: BrassFor Use With: Dayton Solenoid Coils
Valve Configuration: Normally ClosedValve Design: 2-Way
Airflow: 28.8 to 205 scfmOrifice Dia.: 5/8"
Max. Fluid Temp.: 180 Degrees FPipe Size: 1/2"
Overall Length: 2-5/16"Overall Height: 3-1/2"
Operation Type: Direct ActingGasket Material: Buna N
Safe Working Water Pressure: 300 psiItem: Solenoid Valve Less Coil
Min. Operating Pressure Differential: 0 psiFlow Range: 3.6 to 36 gpm
Max. Operating Pressure Differential: 100 psiCoefficient of Volume: 3.60
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 5/8 In., Coefficient of Volume 3.60, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 100 psi, Safe Working Water Pressure 300 psi, Operation Type Direct Acting, Flow Range 3.6 to 36 gpm, Airflow 28.8 to 205 scfm, Gasket Material Buna N, Max. Fluid Temp. 180 Degrees F, Overall Length 2-5/16 In., Overall Height 3-1/2 In., For Use With Dayton Solenoid Coils

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews