1/4" NPT 3-Way Solenoid Valve Less Coil

DAYTON| Zoro #: G0874824| Mfr #: 008605

$73.57 /ea

This item ships free. DetailsStandard ground shipping
Details:
Coefficient of Volume: 0.05/0.06
Flow Range: 0.05 to 0.56 gpm
For Use With: Dayton Solenoid Coils

Technical Specifications

Zoro #: G0874824 Mfr #: 008605
Body Material: BrassOverall Height: 4"
Min. Operating Pressure Differential: 0 psiFor Use With: Dayton Solenoid Coils
Valve Configuration: UniversalSafe Working Water Pressure: 500 psi
Max. Fluid Temp.: 180 Degrees FItem: Solenoid Valve Less Coil
Valve Design: 3-WayOperation Type: Direct Acting
Gasket Material: Buna NPipe Size: 1/4"
Max. Operating Pressure Differential: 125 psiAirflow: Up to 4.2 scfm
Orifice Dia.: 3/64"Overall Length: 1-1/2"
Flow Range: 0.05 to 0.56 gpmCoefficient of Volume: 0.05/0.06
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve Less Coil, Body Material Brass, 3-Way, Universal, Pipe Size 1/4 In., Orifice Dia. 3/64 In., Coefficient of Volume 0.05/0.06, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 125 psi, Safe Working Water Pressure 500 psi, Operation Type Direct Acting, Flow Range 0.05 to 0.56 gpm, Airflow Up to 4.2 scfm, Gasket Material Buna N, Max. Fluid Temp. 180 Degrees F, Overall Length 1-1/2 In., Overall Height 4 In., For Use With Dayton Solenoid Coils

Product Reviews