1/4" 2-Way Solenoid Valve Less Coil 1/8" ORF

DAYTON| Zoro #: G2189862| Mfr #: 007127

$28.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189862 Mfr #: 007127
Valve Configuration: Normally ClosedBody Material: Brass
Valve Design: 2-WayFor Use With: Dayton Solenoid Coils
Flow Range: 3.4 to 4.2 gpmMax. Operating Pressure Differential: 150 psi
Coefficient of Volume: 0.34Airflow: Up to 28 scfm
Orifice Dia.: 1/8"Max. Fluid Temp.: 180 Degrees F
Pipe Size: 1/4"Overall Length: 1-1/2"
Overall Height: 2-7/8"Operation Type: Direct Acting
Gasket Material: Buna NSafe Working Water Pressure: 500 psi
Item: Solenoid Valve Less CoilMin. Operating Pressure Differential: 0 psi
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 1/4 In., Orifice Dia. 1/8 In., Coefficient of Volume 0.34, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 150 psi, Safe Working Water Pressure 500 psi, Operation Type Direct Acting, Flow Range 3.4 to 4.2 gpm, Airflow Up to 28 scfm, Gasket Material Buna N, Max. Fluid Temp. 180 Degrees F, Overall Length 1-1/2 In., Overall Height 2-7/8 In., For Use With Dayton Solenoid Coils

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.