Dayton
Brass Steam Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size
Mfr # 007729
Zoro # G0404022
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/4 in
- Valve Design 2-Way
- Orifice Dia. 1/8 in
- Valve Configuration Normally Closed
- Body Material - Valves Brass
Replacement Parts
Explore More Products
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Open, 1/4 in Pipe Size 008048
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Open, 1/4 in Pipe Size 008052
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1 in Pipe Size 007732
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size 016660
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size 016656
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 1 1/2 in Pipe Size 007734
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size 008618
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size 016657
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1/8 in Pipe Size 008038
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size 007731
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/2 in Pipe Size EF8344G074MO120/60,110/50DA
- Dayton Valves