JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4" 2-Way Solenoid Valve Less Coil 1/16" ORF

DAYTON| Zoro #: G1338102| Mfr #: 008048

$93.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1338102 Mfr #: 008048
Valve Design: 2-WayOperation Type: Direct Acting
For Use With: Dayton Solenoid CoilsGasket Material: Buna N
Safe Working Water Pressure: 500 psiMin. Operating Pressure Differential: 0 psi
Max. Fluid Temp.: 180 Degrees FItem: Solenoid Valve Less Coil
Body Material: Stainless steelOverall Height: 4"
Flow Range: 0.09 to 1.1 gpmCoefficient of Volume: 0.09
Max. Operating Pressure Differential: 150 psiValve Configuration: Normally Open
Airflow: 6.8 scfmOrifice Dia.: 1/16"
Pipe Size: 1/4"Overall Length: 1-1/2"
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve Less Coil, Body Material Stainless Steel, 2-Way, Normally Open, Pipe Size 1/4 In., Orifice Dia. 1/16 In., Coefficient of Volume 0.09, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 150 psi, Safe Working Water Pressure 500 psi, Operation Type Direct Acting, Flow Range 0.09 to 1.1 gpm, Airflow 6.8 scfm, Gasket Material Buna N, Max. Fluid Temp. 180 Degrees F, Overall Length 1-1/2 In., Overall Height 4 In., For Use With Dayton Solenoid Coils

Product Reviews