1/4" NPT 3-Way Solenoid Valve Less Coil

DAYTON| Zoro #: G0941367| Mfr #: 008052

$98.80 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0941367 Mfr #: 008052
Pipe Size: 1/4"Operation Type: Direct Acting
Item: Solenoid Valve Less CoilSafe Working Water Pressure: 500 psi
Body Material: Stainless steelMax. Fluid Temp.: 180 Degrees F
Gasket Material: Buna NOverall Height: 4"
For Use With: Dayton Solenoid CoilsMin. Operating Pressure Differential: 0 psi
Overall Length: 1-1/2"Max. Operating Pressure Differential: 125 psi
Valve Configuration: Normally OpenAirflow: Up to 8.3 scfm
Orifice Dia.: 1/16"Valve Design: 3-Way
Flow Range: 0.12 to 1.3 gpmCoefficient of Volume: 0.12/0.09
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve Less Coil, Body Material Stainless Steel, 3-Way, Normally Open, Pipe Size 1/4 In., Orifice Dia. 1/16 In., Coefficient of Volume 0.12/0.09, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 125 psi, Safe Working Water Pressure 500 psi, Operation Type Direct Acting, Flow Range 0.12 to 1.3 gpm, Airflow Up to 8.3 scfm, Gasket Material Buna N, Max. Fluid Temp. 180 Degrees F, Overall Length 1-1/2 In., Overall Height 4 In.

Product Reviews