1/4" 3-Way Solenoid Valve Less Coil 3/32" ORF

DAYTON| Zoro #: G0678815| Mfr #: 008053

$82.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0678815 Mfr #: 008053
Body Material: Stainless steelOperation Type: Direct Acting
Item: Solenoid Valve Less CoilFor Use With: Dayton Solenoid Coils
Min. Operating Pressure Differential: 0 psiSafe Working Water Pressure: 500 psi
Gasket Material: Buna NOverall Height: 4"
Pipe Size: 1/4"Overall Length: 1-1/2"
Max. Fluid Temp.: 180 Degrees FCoefficient of Volume: 0.22/0.17
Max. Operating Pressure Differential: 75 psiValve Configuration: Normally Open
Airflow: Up to 9.7 scfmOrifice Dia.: 3/32"
Valve Design: 3-WayFlow Range: 0.22 to 1.9 gpm
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve Less Coil, Body Material Stainless Steel, 3-Way, Normally Open, Pipe Size 1/4 In., Orifice Dia. 3/32 In., Coefficient of Volume 0.22/0.17, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 75 psi, Safe Working Water Pressure 500 psi, Operation Type Direct Acting, Flow Range 0.22 to 1.9 gpm, Airflow Up to 9.7 scfm, Gasket Material Buna N, Max. Fluid Temp. 180 Degrees F, Overall Length 1-1/2 In., Overall Height 4 In., For Use With Dayton Solenoid Coils

Product Reviews