1/8" 2-Way Solenoid Valve Less Coil 3/64" ORF

DAYTON| Zoro #: G0815412| Mfr #: 016650

$47.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0815412 Mfr #: 016650
Item: Solenoid Valve Less CoilFor Use With: Dayton Solenoid Coils
Operation Type: Direct ActingGasket Material: Buna N
Body Material: BrassMax. Fluid Temp.: 180 Degrees F
Valve Design: 2-WaySafe Working Water Pressure: 500 psi
Valve Configuration: Normally ClosedMin. Operating Pressure Differential: 0 psi
Coefficient of Volume: 0.05Body Material: Brass
Gasket Material: Buna NMax. Operating Pressure Differential: 500 psi
Airflow: Up to 2.8 scfmOrifice Dia.: 3/64"
Pipe Size: 1/8"Overall Length: 1-3/16"
Overall Height: 2-3/4"Flow Range: 0.50 to 1.5 gpm
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 1/8 In., Orifice Dia. 3/64 In., Coefficient of Volume 0.05, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 500 psi, Safe Working Water Pressure 500 psi, Operation Type Direct Acting, Flow Range 0.50 to 1.5 gpm, Airflow Up to 2.8 scfm, Gasket Material Buna N, Max. Fluid Temp. 180 Degrees F, Overall Length 1-3/16 In., Overall Height 2-3/4 In., For Use With Dayton Solenoid Coils