1/8" 2-Way Solenoid Valve Less Coil 5/32" ORF

DAYTON| Zoro #: G2397412| Mfr #: 016652

$38.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2397412 Mfr #: 016652
Max. Fluid Temp.: 180 Degrees FBody Material: Brass
Gasket Material: Buna NFor Use With: Dayton Solenoid Coils
Item: Solenoid Valve Less CoilSafe Working Water Pressure: 500 psi
Min. Operating Pressure Differential: 0 psiOperation Type: Direct Acting
Valve Configuration: Normally ClosedValve Design: 2-Way
Coefficient of Volume: 0.48Body Material: Brass
Gasket Material: Buna NOrifice Dia.: 5/32"
Pipe Size: 1/8"Overall Length: 1-3/16"
Overall Height: 2-3/4"Flow Range: 0.34 to 3.4 gpm
Max. Operating Pressure Differential: 100 psiAirflow: Up to 27.4 scfm
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 1/8 In., Orifice Dia. 5/32 In., Coefficient of Volume 0.48, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 100 psi, Safe Working Water Pressure 500 psi, Operation Type Direct Acting, Flow Range 0.34 to 3.4 gpm, Airflow Up to 27.4 scfm, Gasket Material Buna N, Max. Fluid Temp. 180 Degrees F, Overall Length 1-3/16 In., Overall Height 2-3/4 In., For Use With Dayton Solenoid Coils

Product Reviews