15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

1/8" 2-Way Steam Solenoid Valve Less Coil 5/32" ORF

DAYTON| Zoro #: G2156287| Mfr #: 2CZZ6

$38.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2156287 Mfr #: 2CZZ6
Item: Steam Solenoid Valve Less CoilValve Configuration: Normally Closed
Valve Design: 2-WayBody Material: Brass
Gasket Material: VitonOverall Height: 2-3/4"
Safe Working Steam Pressure: 100 psiOperation Type: Direct Acting
Safe Working Water Pressure: 500 psiMin. Operating Pressure Differential: 0 psi
Max. Operating Pressure Differential: 100 psiFor Use With: Dayton Solenoid Coils
Airflow: Up to 27.4 scfmFlow Range: 0.48 to 4.8 gpm
Orifice Dia.: 5/32"Coefficient of Volume: 0.48
Max. Fluid Temp.: 250 Degrees FSteam Capacity: 47 lb./hr.
Pipe Size: 1/8"Overall Length: 1-3/16"
Country of Origin (subject to change): Mexico

Product Description

Steam Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 1/8 In., Orifice Dia. 5/32 In., Coefficient of Volume 0.48, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 100 psi, Safe Working Water Pressure 500 psi, Safe Working Steam Pressure 100 psi, Operation Type Direct Acting, Flow Range 0.48 to 4.8 gpm, Airflow Up to 27.4 scfm, Steam Capacity 47 lb./hr., Gasket Material Viton, Max. Fluid Temp. 250 Degrees F

Product Reviews