1/8" 2-Way Solenoid Valve Less Coil 1/16" ORF

DAYTON| Zoro #: G0489991| Mfr #: 008038

$23.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0489991 Mfr #: 008038
Body Material: BrassFor Use With: Dayton Solenoid Coils
Valve Configuration: Normally ClosedValve Design: 2-Way
Pipe Size: 1/8"Overall Length: 1-13/16"
Overall Height: 2-3/4"Operation Type: Direct Acting
Gasket Material: Buna NSafe Working Water Pressure: 500 psi
Item: Solenoid Valve Less CoilMin. Operating Pressure Differential: 0 psi
Flow Range: 0.08 to 1.2 gpmMax. Operating Pressure Differential: 500 psi
Coefficient of Volume: 0.12Airflow: Up to 31.3 scfm
Orifice Dia.: 1/16"Max. Fluid Temp.: 180 Degrees F
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 1/8 In., Orifice Dia. 1/16 In., Coefficient of Volume 0.12, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 500 psi, Safe Working Water Pressure 500 psi, Operation Type Direct Acting, Flow Range 0.08 to 1.2 gpm, Airflow Up to 31.3 scfm, Gasket Material Buna N, Max. Fluid Temp. 180 Degrees F, Overall Length 1-13/16 In., Overall Height 2-3/4 In., For Use With Dayton Solenoid Coils

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews