20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/8" 2-Way Solenoid Valve Less Coil 3/32" ORF

DAYTON| Zoro #: G2344501| Mfr #: 008037

$37.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2344501 Mfr #: 008037
Max. Fluid Temp.: 180 Degrees FBody Material: Stainless steel
Gasket Material: Buna NFor Use With: Dayton Solenoid Coils
Item: Solenoid Valve Less CoilSafe Working Water Pressure: 500 psi
Min. Operating Pressure Differential: 0 psiOperation Type: Direct Acting
Valve Design: 2-WayValve Configuration: Normally Closed
Airflow: Up to 34.0 scfmOrifice Dia.: 3/32"
Pipe Size: 1/8"Overall Length: 1-13/16"
Overall Height: 2-3/4"Flow Range: 0.16 to 3.8 gpm
Coefficient of Volume: 0.22Max. Operating Pressure Differential: 300 psi
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve Less Coil, Body Material Stainless Steel, 2-Way, Normally Closed, Pipe Size 1/8 In., Orifice Dia. 3/32 In., Coefficient of Volume 0.22, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 300 psi, Safe Working Water Pressure 500 psi, Operation Type Direct Acting, Flow Range 0.16 to 3.8 gpm, Airflow Up to 34.0 scfm, Gasket Material Buna N, Max. Fluid Temp. 180 Degrees F, Overall Length 1-13/16 In., Overall Height 2-3/4 In.

Product Reviews