1-1/4" 2-Way Steam Solenoid Valve Less Coil 1-1/4" ORF

DAYTON| Zoro #: G2181557| Mfr #: 2A201

$544.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2181557 Mfr #: 2A201
Environmental Rating - Valves: Indoor, OutdoorValve Ways and Positions: 2-Way
Media (Valves): Air, Steam, WaterBody Material - Valves: Brass
For Use With: Dayton Solenoid CoilsValve Configuration: Normally Closed
Overall Length: 4-9/16"Safe Working Steam Pressure: 300 psi
Overall Height: 5-25/32"Steam Capacity: 3951 lb./hr.
Operation Type: Pilot OperatedSolenoid Valve Product Group: Steam Solenoid Valve Less Coil
Max. Operating Pressure Differential Water: 150 psiSeal Material (Valves): PTFE
Pipe Size - Valves: 1-1/4"Max. Operating Pressure Differential Light Oil: 150 psi
Safe Working Water Pressure: 300 psiItem: Steam Solenoid Valve Less Coil
Min. Operating Pressure Differential: 5 psiCoefficient of Volume: 16.00
Orifice Dia.: 1-1/4"Max. Fluid Temp.: 400 Degrees F
Country of Origin (subject to change): Mexico

Product Description

Steam Solenoid Valve Less Coil, Steam Solenoid Valve Less Coil, 2-Way, Normally Closed, Media (Valves) Air, Steam, Water, Pipe Size - Valves 1-1/4 In., Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential Light Oil 150 psi, Max. Operating Pressure Differential Water 150 psi, Environmental Rating - Valves Indoor, Outdoor, Coefficient of Volume 16.00, Body Material - Valves Brass, Seal Material (Valves) PTFE, Orifice Dia. 1-1/4 In., Safe Working Water Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews