3/4" NPT 2-Way Solenoid Valve Less Coil

DAYTON| Zoro #: G0470547| Mfr #: 007130

$103.52 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0470547 Mfr #: 007130
Valve Design: 2-WayBody Material: Brass
For Use With: Dayton Solenoid CoilsValve Configuration: Normally Closed
Operation Type: Pilot OperatedGasket Material: Buna N
Safe Working Water Pressure: 300 psiItem: Solenoid Valve Less Coil
Min. Operating Pressure Differential: 5 psiFlow Range: 12.3 to 61.5 gpm
Max. Operating Pressure Differential: 125 psiCoefficient of Volume: 5.50
Airflow: 121 to 280 scfmOrifice Dia.: 3/4"
Max. Fluid Temp.: 180 Degrees FPipe Size: 3/4"
Overall Length: 2-13/16"Overall Height: 3-3/4"
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient of Volume 5.50, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential 125 psi, Safe Working Water Pressure 300 psi, Operation Type Pilot Operated, Flow Range 12.3 to 61.5 gpm, Airflow 121 to 280 scfm, Gasket Material Buna N, Max. Fluid Temp. 180 Degrees F, Overall Length 2-13/16 In., Overall Height 3-3/4 In., For Use With Dayton Solenoid Coils

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews