3/4" 2-Way Steam Solenoid Valve Less Coil 3/4" ORF

DAYTON| Zoro #: G2110586| Mfr #: 2A199

$243.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2110586 Mfr #: 2A199
For Use With: Dayton Solenoid CoilsBody Material: Brass
Valve Configuration: Normally ClosedValve Design: 2-Way
Max. Fluid Temp.: 400 Degrees FPipe Size: 3/4"
Overall Length: 3-1/4"Overall Height: 4-3/4"
Safe Working Steam Pressure: 300 psiOperation Type: Pilot Operated
Steam Capacity: 1729 lb./hr.Gasket Material: PTFE
Safe Working Water Pressure: 300 psiItem: Steam Solenoid Valve Less Coil
Min. Operating Pressure Differential: 5 psiMax. Operating Pressure Differential: 150 psi
Coefficient of Volume: 7.00Orifice Dia.: 3/4"
Country of Origin (subject to change): Mexico

Product Description

Steam Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient of Volume 7.00, Min. Operating Pressure Differential 5 psi, Max. Operating Pressure Differential 150 psi, Safe Working Water Pressure 300 psi, Safe Working Steam Pressure 300 psi, Operation Type Pilot Operated, Steam Capacity 1729 lb./hr., Gasket Material PTFE, Max. Fluid Temp. 400 Degrees F, Overall Length 3-1/4 In., Overall Height 4-3/4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews