LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

3/8" NPT 2-Way Solenoid Valve Less Coil

DAYTON| Zoro #: G0488591| Mfr #: 016654

$65.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0488591 Mfr #: 016654
Body Material: BrassMin. Operating Pressure Differential: 0 psi
Max. Fluid Temp.: 180 Degrees FFor Use With: Dayton Solenoid Coils
Valve Design: 2-WayValve Configuration: Normally Closed
Safe Working Water Pressure: 500 psiItem: Solenoid Valve Less Coil
Operation Type: Direct ActingGasket Material: Buna N
Coefficient of Volume: 1.70Body Material: Brass
Gasket Material: Buna NMax. Operating Pressure Differential: 10 psi
Airflow: Up to 54.4 scfmOrifice Dia.: 3/8"
Pipe Size: 3/8"Overall Length: 2-3/8"
Overall Height: 4"Flow Range: 1.7 to 5.4 gpm
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 3/8 In., Orifice Dia. 3/8 In., Coefficient of Volume 1.70, Min. Operating Pressure Differential 0 psi, Max. Operating Pressure Differential 10 psi, Safe Working Water Pressure 500 psi, Operation Type Direct Acting, Flow Range 1.7 to 5.4 gpm, Airflow Up to 54.4 scfm, Gasket Material Buna N, Max. Fluid Temp. 180 Degrees F, Overall Length 2-3/8 In., Overall Height 4 In., For Use With Dayton Solenoid Coils

Product Reviews