3/8" 2-Way Solenoid Valve Less Coil 1/4" ORF

DAYTON| Zoro #: G1229776| Mfr #: 4A699

$86.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1229776 Mfr #: 4A699
Body Material: BrassFor Use With: Dayton Solenoid Coils
Valve Configuration: Normally ClosedValve Design: 2-Way
Gasket Material: Buna NSafe Working Water Pressure: 350 psi
Item: Solenoid Valve Less CoilMin. Operating Pressure Differential: 2 psi
Flow Range: 1.7 to 16.8 gpmMax. Operating Pressure Differential: 200 psi
Coefficient of Volume: 1.20Airflow: 14.4 to 97.2 scfm
Orifice Dia.: 1/4"Max. Fluid Temp.: 180 Degrees F
Pipe Size: 3/8"Overall Length: 2-3/8"
Overall Height: 3-5/16"Operation Type: Pilot Operated
Country of Origin (subject to change): Mexico

Product Description

Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 3/8 In., Orifice Dia. 1/4 In., Coefficient of Volume 1.20, Min. Operating Pressure Differential 2 psi, Max. Operating Pressure Differential 200 psi, Safe Working Water Pressure 350 psi, Operation Type Pilot Operated, Flow Range 1.7 to 16.8 gpm, Airflow 14.4 to 97.2 scfm, Gasket Material Buna N, Max. Fluid Temp. 180 Degrees F, Overall Length 2-3/8 In., Overall Height 3-5/16 In., For Use With Dayton Solenoid Coils

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Reviews