3/8" 2-Way Steam Solenoid Valve Less Coil 3/8" ORF

DAYTON| Zoro #: G0819034| Mfr #: 008612

$98.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0819034 Mfr #: 008612
For Use With: Dayton Solenoid CoilsValve Configuration: Normally Closed
Body Material: BrassValve Design: 2-Way
Overall Length: 2-3/8"Overall Height: 3-5/16"
Safe Working Steam Pressure: 350 psiOperation Type: Pilot Operated
Steam Capacity: 594 lb./hr.Gasket Material: PTFE
Safe Working Water Pressure: 350 psiItem: Steam Solenoid Valve Less Coil
Min. Operating Pressure Differential: 2 psiMax. Operating Pressure Differential: 150 psi
Coefficient of Volume: 2.20Orifice Dia.: 3/8"
Max. Fluid Temp.: 400 Degrees FPipe Size: 3/8"
Country of Origin (subject to change): Mexico

Product Description

Steam Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 3/8 In., Orifice Dia. 3/8 In., Coefficient of Volume 2.20, Min. Operating Pressure Differential 2 psi, Max. Operating Pressure Differential 150 psi, Safe Working Water Pressure 350 psi, Safe Working Steam Pressure 350 psi, Operation Type Pilot Operated, Steam Capacity 594 lb./hr., Gasket Material PTFE, Max. Fluid Temp. 400 Degrees F, Overall Length 2-3/8 In., Overall Height 3-5/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.