HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Solid State Relay, 3 to 32VDC, 10A

DAYTON| Zoro #: G1183034| Mfr #: 1EGJ3

$32.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage Output: 24 to 280VAC
Phase: 1
Mounting: Surface
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1183034 Mfr #: 1EGJ3
Voltage Output: 24 to 280VACPhase: 1
Mounting: SurfaceStandards: E195424
Turns On At: Random CrossInput Voltage: 3 to 32VDC
Switch Type: TriacGreen Environmental Attribute: RoHS Compliant
Case Color: GrayItem: Solid State Relay
Finger Safe: YesMax. Output w/Heat Sink: 10A
Country of Origin (subject to change): India

Description

Solid State Relay, Input or Control Voltage Range 3 to 32VDC, Output or Controlled Voltage Range 24 to 280VAC, Max. Output Amps w/Heat Sink 10, Heat Sink Not Included, Relay Turns On At Instantaneous/Random, Mounting - Solid State Relay Surface, Finger Safe Yes, Number of Poles 1, Switch Type Triac, Case Color Gray, Standards E195424

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews